
3360-14M-85 Timing Belt, 14M, 85 x 3360mm PL, T240
Mfr # 3360-14M-85
Zoro # G901889985
product price: $347.34
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
240
Pitch
14
Material
FIBERGLASS
Number of Ribs
85
Resists
Oil, Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3360-14M-85
Zoro #
G901889985
UPC #
190859744139
Country of Origin
China
Dimensions
Top Width
85mm
Outside Length
3360mm
Details
Number of Teeth - Timing Belts
240
Pitch
14
Material
FIBERGLASS
Number of Ribs
85
Resists
Oil, Heat
V-Belt Section
14M
Description
Timing Belt, 14M, 85 x 3360mm PL, T240 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.