Shop D&D

345J6 Poly VBelt, J2, 055 x 345in PL, 6 Rib

  • Mfr # 345J6

  • Zoro # G208308851


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Reinforcing Cord Material
Polyester
Material
Rubber
Top Width
0.55 in
Belt Series
Dura-Prime Rib Pro Serpentine
Number of Ribs
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
345J6
Zoro #
G208308851
UPC #
190859914860
Country of Origin
Hong Kong

Dimensions

Top Width
0.55 in
Outside Length
345 in

Details

Reinforcing Cord Material
Polyester
Item
V-Belt
Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
Number of Ribs
6
Standards
RMA
Industry Number
345J6
V-Belt Section
J

Description

DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.