
356LK050 Timing Belt, LK, 0.5 x 35.6in PL, T95
Mfr # 356LK050
Zoro # G001891307
product price: $13.25
/eaKey Features
Number of Teeth - Timing Belts
95
Pitch
0.375
Material
KEVLAR
Number of Ribs
50
Resists
Oil, Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
356LK050
Zoro #
G001891307
UPC #
190859371816
Country of Origin
China
Dimensions
Top Width
1/2"
Outside Length
35 3/5"
Details
Number of Teeth - Timing Belts
95
Pitch
0.375
Material
KEVLAR
Number of Ribs
50
Resists
Oil, Heat
V-Belt Section
LK
Description
Timing Belt, LK, 0.5 x 35.6in PL, T95 D&D DURA-PREMIUM TORQUE ULTIMATE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE ULTIMATE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded Kevlar material. These special Kevlar cords are designed to offer the highest breaking strength possible. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE ULTIMATE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.