Zoro Homepage

3850-P14M-170 Timing Belt, P14M, 170 x 3850mm PL, T275

  • Mfr # 3850-P14M-170

  • Zoro # G708302007


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Outside Length
151.57 in
Gearbelt Series - Timing Belts
P14M
Pitch Length - Timing Belts
14 mm
Gearbelt Type
Dura-Precision Torque
Width - Timing Belts
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850-P14M-170
Zoro #
G708302007
UPC #
190859766308
Country of Origin
China

Dimensions

Outside Length
151.57 in
Pitch Length - Timing Belts
14 mm
Width - Timing Belts
170 mm

Details

Gearbelt Series - Timing Belts
P14M
Gearbelt Type
Dura-Precision Torque
Number of Teeth - Timing Belts
275

Description

DD DURAYIELD FREE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAYIELD FREE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURAYIELD FREE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.