Shop D&D
See all product information
3/8V2550 Banded Belt, 8V2, 338 x 255in OC, 3 Band
Mfr # 3/8V2550
Zoro # G108315393
product price:Â $609.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
3
Top Width
3 in
Belt Series
Dura-Prime Wedge
Reinforcing Cord Material
Polyester
Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3/8V2550
Zoro #
G108315393
UPC #
190859896708
Country of Origin
Hong Kong
Dimensions
Top Width
3 in
Outside Length
255 in
Thickness
7/8 in
Details
Number of Ribs
3
Belt Series
Dura-Prime Wedge
Reinforcing Cord Material
Polyester
Material
Synthetic Rubber
V-Belt Section
8V
Industry Number
3/8V2550
Item
Banded Wedge V-Belt
Standards
RMA
Description
DD DURAPRIME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords DURAPRIME BAND WEDGE Belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAPRIME BAND WEDGE belts are manufactured using the latest in belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.