Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

396-3M-450 Timing Belt, 3M, 450 x 396mm PL, T132

  • Mfr # 396-3M-450

  • Zoro # G308325529


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
3M
Pitch Length - Timing Belts
3 mm
Gearbelt Type
Dura-Sync Torque
Width - Timing Belts
450 mm
Outside Length
396 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396-3M-450
Zoro #
G308325529
UPC #
190859342434
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
3 mm
Width - Timing Belts
450 mm
Outside Length
396 mm

Details

Gearbelt Series - Timing Belts
3M
Gearbelt Type
Dura-Sync Torque
Number of Teeth - Timing Belts
132

Description

DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.