Shop D&D
See all product information
Create Account
3/C201 Banded Belt, C2, 299 x 205in OC, 3 Band
Mfr # 3/C201
Zoro # G308315049
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
C
Top Width
2-5/8 in
Outside Length
205 in
Material
Synthetic Rubber
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/C201
- Zoro #
- G308315049
- UPC #
- 190859832812
- Country of Origin
- Hong Kong
Dimensions
- Top Width
- 2-5/8 in
- Outside Length
- 205 in
- Thickness
- 17/32 in
Details
- V-Belt Section
- C
- Material
- Synthetic Rubber
- Standards
- RMA
- Reinforcing Cord Material
- Polyester
- Belt Series
- Dura-Prime Band Classical
- Item
- Banded Classical V-Belt
- Industry Number
- 3/C201
- Number of Ribs
- 3
Description
DD DURAPRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.