Shop D&D
See all product information
Create Account
3/XPB1700 Banded Belt, XPB2, 564 x 1700mm PL 3 Band
Mfr # 3/XPB1700
Zoro # G608300622
product price:Â $68.89
/eaKey Features
Belt Series
Dura-Extreme Metric
V-Belt Section
XPB
Industry Number
3/XPB1700
Number of Ribs
3
Top Width
51 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/XPB1700
- Zoro #
- G608300622
- UPC #
- 190859981541
- Country of Origin
- Hong Kong
Dimensions
- Top Width
- 51 mm
- Thickness
- 13 mm
- Outside Length
- 1700 mm
Details
- Item
- Banded Cogged V-Belt
- Belt Series
- Dura-Extreme Metric
- V-Belt Section
- XPB
- Industry Number
- 3/XPB1700
- Number of Ribs
- 3
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.