Shop D&D
See all product information
Create Account
437J10 Poly VBelt, J2, 092 x 437in PL, 10 Rib
Mfr # 437J10
Zoro # G908319485
product price:Â $14.75
/eaKey Features
Belt Series
Dura-Prime Rib Pro Serpentine
Top Width
0.92 in
Reinforcing Cord Material
Polyester
Outside Length
437 in
Industry Number
437J10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 437J10
- Zoro #
- G908319485
- UPC #
- 190859916550
- Country of Origin
- Hong Kong
Dimensions
- Top Width
- 0.92 in
- Outside Length
- 437 in
Details
- Belt Series
- Dura-Prime Rib Pro Serpentine
- Reinforcing Cord Material
- Polyester
- Item
- V-Belt
- Industry Number
- 437J10
- Material
- Rubber
- Number of Ribs
- 10
- Standards
- RMA
- V-Belt Section
- J
Description
DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.