4400-S14M-1932 Timing Belt, S14M, 440 x 1932mm PL, T138

  • Mfr # 4400-S14M-1932

  • Zoro # G708329684


product price:  $1,361.99
/ea
Free Shipping & Returns

Key Features

Outside Length
76.06 in
Pitch Length - Timing Belts
76.063 in
V-Belt Section
S14M
Top Width
17.323 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4400-S14M-1932
Zoro #
G708329684
UPC #
-
Country of Origin
Hong Kong

Dimensions

Outside Length
76.06 in
Pitch Length - Timing Belts
76.063 in
Top Width
17.323 in

Details

V-Belt Section
S14M
Material
Fiberglass

Description

DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.