
4430V690 Belt, VS, 2.75 x 70in OC
Mfr # 4430V690
Zoro # G801886862
product price: $167.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
VS
Outside Length
70"
Number of Ribs
1
Top Width
2 3/4"
Material
POLYESTER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4430V690
Zoro #
G801886862
UPC #
-
Country of Origin
China
Dimensions
Outside Length
70"
Top Width
2 3/4"
Details
V-Belt Section
VS
Number of Ribs
1
Material
POLYESTER
Resists
Oil, Heat
Description
Belt, VS, 2.75 x 70in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.