Shop D&D

4500-S8MK-680 Timing Belt, S8MK, 450 x 680mm PL, T85

  • Mfr # 4500-S8MK-680

  • Zoro # G108299693


product price:  $702.99
/ea
Free Shipping & Returns

Key Features

Industry Number
4500-S8MK-680
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
450 mm
Pitch Length
680 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4500-S8MK-680
Zoro #
G108299693
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Pitch Length
680 mm
Belt Trade Size
S8MK

Details

Item
Timing Belt
Industry Number
4500-S8MK-680
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
85
Belt Material
Chloroprene
Belt Coating
Nylon
Belt Series
Dura-Sync Torque
Reinforcing Cord Material
Kevlar

Description

DD DUAL DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURASYNC TORQUE synchronous belts feature a dual sided HTD tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.