4/5VK2000 200" Outside Length, 2 3/4" Top Width, 4 Ribs
Mfr # 4/5VK2000
Zoro # G801888255
product price: $459.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VK2
Outside Length
200"
Number of Ribs
4
Top Width
2 3/4"
Material
KEVLAR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/5VK2000
Zoro #
G801888255
UPC #
190859017660
Country of Origin
China
Dimensions
Outside Length
200"
Top Width
2 3/4"
Details
V-Belt Section
5VK2
Number of Ribs
4
Material
KEVLAR
Description
Belt, 5VK2, 2.76 x 200in OC, 4 Band D&D DURA-ULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. These high-quality cords are extremely resistant to severe repeated shock loads. DURA-ULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-ULTIMATE BAND WEDGE belts are manufactured
using the latest in belt technology.
using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.