Zoro Homepage

4836V1180 Belt, VS, 3 x 119.1in OC

  • Mfr # 4836V1180

  • Zoro # G001888987


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Resists
Oil, Heat
V-Belt Section
VS
Material
POLYESTER
Top Width
3"
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4836V1180
Zoro #
G001888987
UPC #
-
Country of Origin
China

Dimensions

Top Width
3"
Outside Length
119"

Details

Resists
Oil, Heat
V-Belt Section
VS
Material
POLYESTER
Number of Ribs
1

Description

Belt, VS, 3 x 119.1in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.