Zoro Homepage

486K7 49 1/3" Outside Length, 1" Top Width, 7 Ribs

  • Mfr # 486K7

  • Zoro # G801889757


product price: $10.85
/ea

Key Features

V-Belt Section
K2
Outside Length
49 1/3"
Number of Ribs
7
Top Width
1"
Material
POLYESTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486K7
Zoro #
G801889757
UPC #
190859085003
Country of Origin
China

Dimensions

Outside Length
49 1/3"
Top Width
1"

Details

V-Belt Section
K2
Number of Ribs
7
Material
POLYESTER

Description

Belt, K2, 0.98 x 49.35in OC, 7 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.