
4/B57 60" Outside Length, 3" Top Width, 4 Ribs
Mfr # 4/B57
Zoro # G801890005
product price: $34.45
/eaKey Features
V-Belt Section
B2
Outside Length
60"
Number of Ribs
4
Top Width
3"
Material
POLYESTER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4/B57
Zoro #
G801890005
UPC #
190859854623
Country of Origin
China
Dimensions
Outside Length
60"
Top Width
3"
Details
V-Belt Section
B2
Number of Ribs
4
Material
POLYESTER
Description
Belt, B2, 2.95 x 60in OC, 4 Band D&D DURA-PRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.