Shop D&D

4/BK144 Banded Belt, BK2, 295 x 147in OC, 4 Band

  • Mfr # 4/BK144

  • Zoro # G208291597


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Material
Synthetic Rubber
Number of Ribs
4
Reinforcing Cord Material
Aramid
V-Belt Section
BK
Outside Length
147 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4/BK144
Zoro #
G208291597
UPC #
190859042440
Country of Origin
Hong Kong

Dimensions

Outside Length
147 in
Top Width
2-1/2 in
Thickness
7/16 in

Details

Material
Synthetic Rubber
Number of Ribs
4
Reinforcing Cord Material
Aramid
Item
Banded V-Belt
V-Belt Section
BK
Standards
RMA
Belt Series
Dura-Ultimate Classical
Industry Number
4/BK144

Description

DD DURAULTIMATE BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords The tensile cords are manufactured with the highest quality Kevlar These highquality cords are extremely resistant to severe repeated shock loads All DURAULTIMATE BAND CLASSICAL Belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.