Shop D&D
See all product information
Create Account
4/BX40 Banded Belt, BX2, 295 x 43in OC, 4 Band
Mfr # 4/BX40
Zoro # G008298444
product price:Â $60.85
/eaKey Features
Belt Series
Dura-Extreme Band Classical
V-Belt Section
BX
Industry Number
4/BX40
Number of Ribs
4
Top Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4/BX40
- Zoro #
- G008298444
- UPC #
- 190859050001
- Country of Origin
- China
Dimensions
- Top Width
- 2-1/2 in
- Thickness
- 7/16 in
- Outside Length
- 43 in
Details
- Item
- Banded V-Belt
- Belt Series
- Dura-Extreme Band Classical
- V-Belt Section
- BX
- Industry Number
- 4/BX40
- Number of Ribs
- 4
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
- Weight
- 1.98 in
- Features
- Heat and oil resistant, raw edge cogged construction
- Banded Belt
- Yes
Description
DD DURAEXTREME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME BAND CLASSICAL give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility DURAEXTREME BAND CLASSICAL belts are banded, raw edge, cogged belts that give extreme belt performance They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility DURAEXTREME BAND CLASSICAL Belts are recommended for any application with smaller diameter pulleys All DURAEXTREME BAND CLASSICAL Belts are manufactured using the latest in belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.