Zoro Homepage

4/BX75 Banded Belt, BX2, 295 x 78in OC, 4 Band

  • Mfr # 4/BX75

  • Zoro # G508299439


product price: $117.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
BX
Outside Length
78 in
Number of Ribs
4
Top Width
5/8 in
Material
Synthetic Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/BX75
Zoro #
G508299439
UPC #
190859911425
Country of Origin
China

Dimensions

Outside Length
78 in
Top Width
5/8 in
Height
0.438 in

Details

V-Belt Type
BX
Number of Ribs
4
Material
Synthetic Fiber
Features
Resists Wear, Double-Sided, Static Conductivity, High Strength Tensile Members, Notched

Description

DD DURAEXTREME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME BAND CLASSICAL give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility DURAEXTREME BAND CLASSICAL belts are banded, raw edge, cogged belts that give extreme belt performance They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility DURAEXTREME BAND CLASSICAL Belts are recommended for any application with smaller diameter pulleys All DURAEXTREME BAND CLASSICAL Belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.