Shop D&D

4/CK225 Banded Belt, CK2, 399 x 229in OC, 4 Band

  • Mfr # 4/CK225

  • Zoro # G808291355


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
CK
Number of Ribs
4
Thickness
17/32 in
Top Width
3-1/2 in
Belt Series
Dura-Ultimate Classical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4/CK225
Zoro #
G808291355
UPC #
-
Country of Origin
Hong Kong

Dimensions

Thickness
17/32 in
Top Width
3-1/2 in
Outside Length
229 in

Details

V-Belt Section
CK
Number of Ribs
4
Belt Series
Dura-Ultimate Classical
Reinforcing Cord Material
Aramid
Material
Synthetic Rubber
Item
Banded V-Belt
Industry Number
4/CK225
Standards
RMA

Description

DD DURAULTIMATE BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords The tensile cords are manufactured with the highest quality Kevlar These highquality cords are extremely resistant to severe repeated shock loads All DURAULTIMATE BAND CLASSICAL Belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.