Shop D&D
See all product information
Create Account
4LK1470 147" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4LK1470
Zoro # G401891808
product price:Â $28.99
/eaKey Features
V-Belt Section
4LK
Number of Ribs
1
Top Width
1/2 in
Outside Length
147 in
Industry Number
4LK1470
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4LK1470
- Zoro #
- G401891808
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 147 in
- Thickness
- 5/16 in
Details
- V-Belt Section
- 4LK
- Number of Ribs
- 1
- Industry Number
- 4LK1470
- Item
- V-Belt
- Belt Series
- Dura-Ultimate DW
- Standards
- RMA
- Reinforcing Cord Material
- Kevlar
Description
Belt, 4LK, 0.5 x 147in OC (AK145) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.