500-5MK-15 Timing Belt, 5MK, 15 x 500mm PL, T100
Mfr # 500-5MK-15
Zoro # G801890241
product price: $11.75
/eaKey Features
Number of Teeth - Timing Belts
100
Pitch
5
Material
KEVLAR
Number of Ribs
15
Resists
Oil, Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-5MK-15
Zoro #
G801890241
UPC #
-
Country of Origin
China
Dimensions
Top Width
15mm
Outside Length
500mm
Details
Number of Teeth - Timing Belts
100
Pitch
5
Material
KEVLAR
Number of Ribs
15
Resists
Oil, Heat
V-Belt Section
5MK
Description
Timing Belt, 5MK, 15 x 500mm PL, T100 D&D DURA-SYNC TORQUE ULTIMATE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE ULTIMATE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded Kevlar material. These special Kevlar cords are designed to offer the highest breaking strength possible. The belts are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE ULTIMATE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.