50T10/1610US Timing Belt, T10US, 50 x 1610mm PL, T161

  • Mfr # 50T10/1610US

  • Zoro # G108304106


product price:  $91.25
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Length
63.39 in
Pitch Length - Timing Belts
63.4 in
Top Width
1.969 in
V-Belt Section
T10US
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50T10/1610US
Zoro #
G108304106
UPC #
190859480785
Country of Origin
Hong Kong

Dimensions

Outside Length
63.39 in
Pitch Length - Timing Belts
63.4 in
Top Width
1.969 in

Details

Material
Steel
V-Belt Section
T10US

Description

DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.