Shop D&D
See all product information
Create Account
510H300US Timing Belt, HUS, 3 x 51in PL, T102
Mfr # 510H300US
Zoro # G608307706
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
HUS
Industry Number
510H300US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 510H300US
- Zoro #
- G608307706
- UPC #
- 190859335504
- Country of Origin
- Hong Kong
Dimensions
- Belt Trade Size
- HUS
- Top Width
- 3 in
- Pitch Length
- 51 in
Details
- Item
- Timing Belt
- Industry Number
- 510H300US
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Number of Teeth
- 102
- Belt Material
- Urethane
- Reinforcing Cord Material
- Steel
- Belt Series
- Dura-Premium Torque US
Description
DD DURAPREMIUM TORQUE URETHANE STEEL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPREMIUM TORQUE URETHANE STEEL belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DURAPREMIUM TORQUE URETHANE STEEL timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE URETHANE STEEL synchronous belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.