
5/5VK2400 Banded Belt, 5VK2, 691 x 240in OC, 5 Band
Mfr # 5/5VK2400
Zoro # G508286576
product price:Â $689.99
/ea
Free Shipping & Returns
Key Features
Top Width
3.44 in
Pitch Length
238.8 in
Material
Aramid
Outside Length
240 in
V-Belt Section
5VK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/5VK2400
Zoro #
G508286576
UPC #
-
Country of Origin
Hong Kong
Dimensions
Top Width
3.44 in
Pitch Length
238.8 in
Outside Length
240 in
Details
Material
Aramid
V-Belt Section
5VK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.