Shop D&D
See all product information
Create Account
5/5VX680 Banded Belt, 5VX2, 346 x 68in OC, 5 Band
Mfr # 5/5VX680
Zoro # G508297299
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dura-Extreme Band Wedge
V-Belt Section
5VX
Industry Number
5/5VX680
Number of Ribs
5
Top Width
3-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5/5VX680
- Zoro #
- G508297299
- UPC #
- 190859022435
- Country of Origin
- China
Dimensions
- Top Width
- 3-1/8 in
- Thickness
- 35/64 in
- Outside Length
- 68 in
Details
- Item
- Banded Cogged Wedge V-Belt
- Belt Series
- Dura-Extreme Band Wedge
- V-Belt Section
- 5VX
- Industry Number
- 5/5VX680
- Number of Ribs
- 5
- Material
- Synthetic Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Description
DD DURAEXTREME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility DURAEXTREME BAND WEDGE belts are banded, raw edge, cogged belts that give extreme belt performance They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility DURAEXTREME BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAEXTREME BAND WEDGE belts are manufactured using the latest in belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.