Shop D&D

5/C141 Banded Belt, C2, 499 x 145in OC, 5 Band

  • Mfr # 5/C141

  • Zoro # G608318337


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
C
Thickness
17/32 in
Belt Series
Dura-Prime Band Classical
Material
Synthetic Rubber
Standards
RMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5/C141
Zoro #
G608318337
UPC #
190859876366
Country of Origin
Hong Kong

Dimensions

Thickness
17/32 in
Top Width
4-3/8 in
Outside Length
145 in

Details

V-Belt Section
C
Belt Series
Dura-Prime Band Classical
Material
Synthetic Rubber
Standards
RMA
Item
Banded Classical V-Belt
Industry Number
5/C141
Reinforcing Cord Material
Polyester
Number of Ribs
5

Description

DD DURAPRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.