Zoro Homepage

5LK1170 117" Outside Length, 5/8" Top Width, 1 Ribs

  • Mfr # 5LK1170

  • Zoro # G801888422


product price: $32.89
/ea

Key Features

V-Belt Section
5LK
Outside Length
117"
Number of Ribs
1
Top Width
5/8"
Material
KEVLAR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LK1170
Zoro #
G801888422
UPC #
190859952862
Country of Origin
China

Dimensions

Outside Length
117"
Top Width
5/8"

Details

V-Belt Section
5LK
Number of Ribs
1
Material
KEVLAR

Description

Belt, 5LK, 0.625 x 117in OC, (BK114) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.