
5LK1690 169" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 5LK1690
Zoro # G801890265
product price: $47.29
/eaKey Features
V-Belt Section
5LK
Outside Length
169"
Number of Ribs
1
Top Width
5/8"
Material
KEVLAR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5LK1690
Zoro #
G801890265
UPC #
190859953340
Country of Origin
China
Dimensions
Outside Length
169"
Top Width
5/8"
Details
V-Belt Section
5LK
Number of Ribs
1
Material
KEVLAR
Description
Belt, 5LK, 0.625 x 169in OC, (BK166) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.