Shop D&D
See all product information
Create Account
5LK2650 265" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 5LK2650
Zoro # G101891351
product price:Â $68.89
/eaKey Features
Belt Series
Dura-Ultimate DW
V-Belt Section
5LK
Industry Number
5LK2650
Number of Ribs
1
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5LK2650
- Zoro #
- G101891351
- UPC #
- 190859953685
- Country of Origin
- China
Dimensions
- Top Width
- 5/8 in
- Thickness
- 7/16 in
- Outside Length
- 265 in
Details
- Item
- V-Belt
- Belt Series
- Dura-Ultimate DW
- V-Belt Section
- 5LK
- Industry Number
- 5LK2650
- Number of Ribs
- 1
- Reinforcing Cord Material
- Aramid (Kevlar)
- Standards
- RMA
Description
Belt, 5LK, 0.625 x 265in OC, (BK262) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.