Zoro Homepage

5V880 Wedge V-Belt, 88 in Outside Length, 5/8 in Top Width

  • Mfr # 5V880

  • Zoro # G116183533


product price: $18.19
/ea

Key Features

V-Belt Type
Wedge
V-Belt Section
5V
Industry Number
5V880
Outside Length
88 in
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V880
Zoro #
G116183533
UPC #
-
Country of Origin
China

Dimensions

Outside Length
88 in
Top Width
5/8 in

Details

Item
Wedge V-Belt
V-Belt Type
Wedge
V-Belt Section
5V
Industry Number
5V880
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.