Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5VX1139 VBelt, 5VX, 0625 x 1139in OC

  • Mfr # 5VX1139

  • Zoro # G008301403


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX1139
Zoro #
G008301403
UPC #
190859987338
Country of Origin
Hong Kong

Description

DD DURAEXTREME WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at dentical or higher levels than all major US Manufacturer's belts of the same type The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords DURAEXTREME WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives DURAEXTREME WEDGE belts are cogged for superior flexibility They are belts recommended for any application with smaller diameter pulleys All DURAEXTREME WEDGE belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.