
60-S3M-501 Timing Belt, S3M, 6 x 501mm PL, T167
Mfr # 60-S3M-501
Zoro # G108324050
product price: $2.89
/eaSold in multiples of 3 for $8.67
Key Features
Width - Timing Belts
501 mm
Number of Teeth - Timing Belts
167
Pitch Length - Timing Belts
3 mm
Outside Length
19.72 in
Gearbelt Series - Timing Belts
S3M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-S3M-501
Zoro #
G108324050
UPC #
190859113027
Country of Origin
China
Dimensions
Width - Timing Belts
501 mm
Pitch Length - Timing Belts
3 mm
Outside Length
19.72 in
Details
Number of Teeth - Timing Belts
167
Gearbelt Series - Timing Belts
S3M
Gearbelt Type
Dura-Sync Torque
Description
DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.