Shop D&D

600-S8M-2032 Timing Belt, S8M, 60 x 2032mm PL, T254

  • Mfr # 600-S8M-2032

  • Zoro # G908321433


product price:  $94.69
/ea

Key Features

Pitch Length
2032 mm
Top Width
60 mm
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
600-S8M-2032
Zoro #
G908321433
UPC #
190859213673
Country of Origin
China

Dimensions

Pitch Length
2032 mm
Top Width
60 mm
Belt Trade Size
S8M

Details

Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Series
Dura-Sure Torque
Tooth Shape
Curvilinear
Number of Teeth
254
Industry Number
600-S8M-2032
Pitch
8 mm
Belt Coating
Nylon
Belt Material
Chloroprene Polymer

Description

DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.