Shop D&D
See all product information
Create Account
600-S8M-2304 Timing Belt, S8M, 60 x 2304mm PL, T288
Mfr # 600-S8M-2304
Zoro # G408321278
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
S8M
Industry Number
600-S8M-2304
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600-S8M-2304
- Zoro #
- G408321278
- UPC #
- 190859214335
- Country of Origin
- China
Dimensions
- Belt Trade Size
- S8M
- Top Width
- 60 mm
- Pitch Length
- 2304 mm
- Outside Length
- 90.71 in
Details
- Item
- Timing Belt
- Industry Number
- 600-S8M-2304
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 288
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sure Torque
- V-Belt Section
- S8M
Description
DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.