Shop D&D
See all product information
Create Account
655J12 Poly VBelt, J2, 11 x 655in PL, 12 Rib
Mfr # 655J12
Zoro # G808313538
product price:Â $26.35
/eaKey Features
Material
Rubber
Standards
RMA
Number of Ribs
12
Outside Length
655 in
Industry Number
655J12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655J12
- Zoro #
- G808313538
- UPC #
- 190859920021
- Country of Origin
- Hong Kong
Dimensions
- Outside Length
- 655 in
- Top Width
- 1.1 in
Details
- Material
- Rubber
- Standards
- RMA
- Item
- V-Belt
- Number of Ribs
- 12
- Industry Number
- 655J12
- Reinforcing Cord Material
- Polyester
- Belt Series
- Dura-Prime Rib Pro Serpentine
- V-Belt Section
- J
Description
DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.