670-P5M-25 Timing Belt, P5M, 25 x 670mm PL, T134

  • Mfr # 670-P5M-25

  • Zoro # G108307046


product price:  $16.55
/ea

Key Features

Number of Teeth - Timing Belts
134
Width - Timing Belts
25 mm
Outside Length
26.37 in
Gearbelt Type
Dura-Precision Torque
Gearbelt Series - Timing Belts
P5M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670-P5M-25
Zoro #
G108307046
UPC #
190859825180
Country of Origin
China

Dimensions

Width - Timing Belts
25 mm
Outside Length
26.37 in
Pitch Length - Timing Belts
5 mm

Details

Number of Teeth - Timing Belts
134
Gearbelt Type
Dura-Precision Torque
Gearbelt Series - Timing Belts
P5M

Description

DD DURAPRECISION TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPRECISION TORQUE synchronous belts feature an RPP tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for hightorque synchronous drives All DURAPRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.