680K15 68 3/4" Outside Length, 2 1/9" Top Width, 15 Ribs
Mfr # 680K15
Zoro # G101887767
product price: $33.99
/eaKey Features
V-Belt Section
K2
Outside Length
68 3/4"
Number of Ribs
15
Top Width
2 1/9"
Material
POLYESTER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680K15
Zoro #
G101887767
UPC #
-
Country of Origin
China
Dimensions
Outside Length
68 3/4"
Top Width
2 1/9"
Details
V-Belt Section
K2
Number of Ribs
15
Material
POLYESTER
Description
Belt, K2, 2.1 x 68.75in OC, 15 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.