Shop D&D

6/8VK2240 Banded Belt, 8VK2, 675 x 224in OC, 6 Band

  • Mfr # 6/8VK2240

  • Zoro # G108289519


product price:  $1,559.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
8VK
Top Width
6 in
Outside Length
224 in
Material
Synthetic Rubber
Pitch Length
222.631 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6/8VK2240
Zoro #
G108289519
UPC #
190859028871
Country of Origin
Hong Kong

Dimensions

Top Width
6 in
Outside Length
224 in
Pitch Length
222.631 in
Thickness
7/8 in

Details

V-Belt Section
8VK
Material
Synthetic Rubber
Standards
RMA
Number of Ribs
6
Reinforcing Cord Material
Aramid
Belt Series
Dura-Ultimate Band Wedge
Industry Number
6/8VK2240
Item
Banded Wedge V-Belt

Description

DD DURAULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords These highquality cords are extremely resistant to severe repeated shock loads DURAULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAULTIMATE BAND WEDGE belts are manufacturedx000Dusing the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.