
6/BX50 53" Outside Length, 4 3/7" Top Width, 6 Ribs
Mfr # 6/BX50
Zoro # G101891771
product price: $100.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX2
Outside Length
53"
Number of Ribs
6
Top Width
4 3/7"
Material
POLYESTER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6/BX50
Zoro #
G101891771
UPC #
190859050537
Country of Origin
China
Dimensions
Outside Length
53"
Top Width
4 3/7"
Details
V-Belt Section
BX2
Number of Ribs
6
Material
POLYESTER
Description
Belt, BX2, 4.43 x 53in OC, 6 Band D&D DURA-EXTREME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME BAND CLASSICAL give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. DURA-EXTREME BAND CLASSICAL belts are banded, raw edge, cogged belts that give extreme belt performance. They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility. DURA-EXTREME BAND CLASSICAL Belts are recommended for any application with smaller diameter pulleys. All DURA-EXTREME BAND CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.