6/SPC10000 Banded Belt, SPC2, 1524 x 10000mm PL, 6 Band

  • Mfr # 6/SPC10000

  • Zoro # G708318411


product price:  $1,274.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
393.7 in
Top Width
6 in
Material
Polyester
Outside Length
393.7 in
V-Belt Section
SPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6/SPC10000
Zoro #
G708318411
UPC #
190859838623
Country of Origin
China

Dimensions

Pitch Length
393.7 in
Top Width
6 in
Outside Length
393.7 in

Details

Material
Polyester
V-Belt Section
SPC

Description

DD DURAPRIME BAND METRIC CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND METRIC belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME BAND METRIC belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.