Shop D&D

790K7 Poly VBelt, K2, 098 x 7975in OC, 7 Rib

  • Mfr # 790K7

  • Zoro # G708320513


product price:  $22.25
/ea

Key Features

V-Belt Section
K
Top Width
0.98 in
Standards
RMA
Industry Number
790K7
Reinforcing Cord Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
790K7
Zoro #
G708320513
UPC #
190859939689
Country of Origin
Hong Kong

Dimensions

Top Width
0.98 in
Outside Length
7,975 in

Details

V-Belt Section
K
Item
V-Belt
Standards
RMA
Industry Number
790K7
Reinforcing Cord Material
Polyester
Belt Series
Dura-Prime Rib Pro Serpentine
Number of Ribs
7
Material
Rubber

Description

DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.