80XL075 Timing Belt, XL, 0.75 x 8in PL, T40

  • Mfr # 80XL075

  • Zoro # G501887176


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Number of Teeth - Timing Belts
40
Number of Ribs
75
Material
FIBERGLASS
Top Width
3/4"
Outside Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80XL075
Zoro #
G501887176
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/4"
Outside Length
8"

Details

Number of Teeth - Timing Belts
40
Number of Ribs
75
Material
FIBERGLASS
Pitch
0.2
Resists
Oil, Heat
V-Belt Section
XL

Description

Timing Belt, XL, 0.75 x 8in PL, T40 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.