Zoro Homepage

8/3VX575 57 1/2" Outside Length, 3 1/7" Top Width, 8 Ribs

  • Mfr # 8/3VX575

  • Zoro # G801885902


product price: $98.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
3VX2
Outside Length
57 1/2"
Number of Ribs
8
Top Width
3 1/7"
Material
POLYESTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8/3VX575
Zoro #
G801885902
UPC #
190859008538
Country of Origin
China

Dimensions

Outside Length
57 1/2"
Top Width
3 1/7"

Details

V-Belt Section
3VX2
Number of Ribs
8
Material
POLYESTER

Description

Belt, 3VX2, 3.15 x 57.5in OC, 8 Band D&D DURA-EXTREME BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. DURA-EXTREME BAND WEDGE belts are banded, raw edge, cogged belts that give extreme belt performance. They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility. DURA-EXTREME BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-EXTREME BAND WEDGE belts are manufactured using the latest in belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.