
8/3VX860 86" Outside Length, 3 1/7" Top Width, 8 Ribs
Mfr # 8/3VX860
Zoro # G501886100
product price: $134.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
3VX2
Outside Length
86"
Number of Ribs
8
Top Width
3 1/7"
Material
POLYESTER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8/3VX860
Zoro #
G501886100
UPC #
190859010005
Country of Origin
China
Dimensions
Outside Length
86"
Top Width
3 1/7"
Details
V-Belt Section
3VX2
Number of Ribs
8
Material
POLYESTER
Description
Belt, 3VX2, 3.15 x 86in OC, 8 Band D&D DURA-EXTREME BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. DURA-EXTREME BAND WEDGE belts are banded, raw edge, cogged belts that give extreme belt performance. They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility. DURA-EXTREME BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-EXTREME BAND WEDGE belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.