
980XH200 Timing Belt, XH, 2 x 98in PL, T112
Mfr # 980XH200
Zoro # G601887151
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
112
Material
FIBERGLASS
Pitch
0.875
Number of Ribs
200
Resists
Oil, Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980XH200
Zoro #
G601887151
UPC #
190859647478
Country of Origin
China
Dimensions
Top Width
2"
Outside Length
98"
Details
Number of Teeth - Timing Belts
112
Material
FIBERGLASS
Pitch
0.875
Number of Ribs
200
Resists
Oil, Heat
V-Belt Section
XH
Description
Timing Belt, XH, 2 x 98in PL, T112 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.