Shop D&D
See all product information
Create Account
A114 116" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A114
Zoro # G501887978
product price:Â $9.15
/eaKey Features
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Outside Length
116 in
Material
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A114
Zoro #
G501887978
UPC #
190859546054
Country of Origin
China
Dimensions
Top Width
1/2 in
Outside Length
116 in
Thickness
5/16 in
Details
V-Belt Section
A
Number of Ribs
1
Material
Synthetic Rubber
Reinforcing Cord Material
Polyester
Standards
RMA
Industry Number
A114
Belt Series
Dura-Prime Classical
Item
Classical V-Belt
Description
Belt, 0.5 x 116in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.