Zoro Homepage

A212-INT Classical V-Belt, 213 in Outside Length, 1/2 in Top Width

  • Mfr # A212-INT

  • Zoro # G416186210


product price: $15.45
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
A/4L
Industry Number
A212-INT
Outside Length
213 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A212-INT
Zoro #
G416186210
UPC #
-
Country of Origin
China

Dimensions

Outside Length
213 in
Top Width
1/2 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A/4L
Industry Number
A212-INT
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.