Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A298 VBelt, A4L, 05 x 299 OC

  • Mfr # A298

  • Zoro # G708320551


product price: $23.75
/ea

Key Features

Top Width
0.5 in
Thickness
0.312 in
Outside Circumference Inch
300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A298
Zoro #
G708320551
UPC #
190859991601
Country of Origin
Hong Kong

Dimensions

Top Width
0.5 in
Thickness
0.312 in

Details

Outside Circumference Inch
300 in
Item
Dura-Prime Classical

Description

DD DURAPRIME CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type All DURAPRIME CLASSICAL belts are manufactured using the latest in belt technology The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.