Zoro Homepage

AA118 VBelt, AA, 05 x 1214in OC

  • Mfr # AA118

  • Zoro # G508309008


product price: $21.55
/ea

Key Features

Outside Length
118 in
Top Width
0.5 in
Height
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA118
Zoro #
G508309008
UPC #
190859991625
Country of Origin
Hong Kong

Dimensions

Outside Length
118 in
Top Width
0.5 in
Height
0.406 in

Details

Item
Double Angle Belt

Description

DD DURAPRIME HEX belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords DURAPRIME HEX belts are designed for serpentine and reversing drives They transmit power from both sides of the belt All DURAPRIME HEX belts are manufactured using the latest in belt technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.